DESCRIPTION

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.

Elkay Disposer Flange with Removable Basket Strainer and Rubber Stopper in White

ELKQD35WH

Manufacturer Part #: LKQD35WH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
CSA Certified
CSA B125.2
Diameter
4-1/2 in
Height
2-1/8 in
Origin
Global
Package Quantity
1
Side Spray
No
Type
Disposer Flange with Basket Strainer and Stopper
UL Listed
No
Width
4-1/2 in

Print