DESCRIPTION

  • For various Elkay and Halsey Taylor water coolers

Elkay Drain Assembly

E45336C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
1-3/16 in
Height
1-1/4 in
Length
2-13/100 in
NSF Certified
No
Origin
Global
Package Quantity
1
Side Spray
No
Width
2-13/100 in

Starting at
$33.7
EACH
  • QUANTITY