DESCRIPTION

Elkay Drain Fitting

ELK43

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Diameter
3-5/8 in
GSA Approved
No
IAPMO Listed
No
Length
5-8/25 in
Material
Chrome Plated Brass
NSF Certified
No
Width
5-8/25 in

Starting at
Call for Pricing
  • QUANTITY