• Cart

DESCRIPTION

  • Strainer basket with rubber stopper

Elkay Drain Fitting

ELKD35

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Application
Multi-Family, Residential
CSA Certified
CSA B125.2
Color Finish
Antique Steel
Color Finish Category
Stainless Steel
Diameter
4-1/2 in
Height
2-3/8 in
Length
4-1/2 in
Material
Plastic
Material Type
Polymer
Origin
Global
Package Quantity
1
Side Spray
No
Width
4-1/2 in

Starting at
$83.42
EACH
  • QUANTITY