DESCRIPTION

  • Conical strainer basket with metal stem and rubber seal

Elkay Drain Fitting

ELKDTS

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Height
3-1/2 in
Length
4-1/2 in
Material
Stainless Steel
Strainer Size
3 in

Starting at
$47.3
EACH
  • QUANTITY