Drain Fitting in Polished Chrome
Drain Fitting in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
- Conical strainer basket with metal stem and rubber seal.
Specifications
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Strainer Size:
- 3-1/2 in
- Width:
- 4-1/2 in