DESCRIPTION

  • Tailpiece allows for up to 12-3/4" offset for wheelchair applications

Elkay Drain Pipe

ELKADOS

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connections
OD
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
6-1/4 in
Length
14-1/4 in
Material
Brass

Starting at
$86.0
EACH
  • QUANTITY