Drain Replacement Kit for Elkay EZ Model # EZ(S)TL8LC and EZ(S)TLDD Water Coolers
Drain Replacement Kit for Elkay EZ Model # EZ(S)TL8LC and EZ(S)TLDD Water Coolers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- LZO™Series Sensor Operated Water Coolers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Silver
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Drain Kit
- Side Spray:
- No
- Sink Installation Type:
- Drop-in, Undermount
- Style:
- Traditional