Drain with Removable Standpipe in Stainless Steel
Drain with Removable Standpipe in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2" O.D. x 4" tailpiece.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- Brand Model Compatibility:
- Elkay LK2, LK20, and LK373
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 1-1/2 in
- Faucet Part Type:
- Drain
- GSA Approved:
- No
- Height:
- 6-1/8 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Depth:
- 6-1/8 in
- Width:
- 4-1/2 in