DESCRIPTION

Elkay Drinking Fountain Cold Control

E31513C

Brand Model Compatibility:

ER10, ER5, ERS1, SJ1, SJ5, SJ10 remote chillers and other old-style water coolers

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
ER10, ER5, ERS1, SJ1, SJ5, SJ10 remote chillers and other old-style water coolers
NSF Certified
No
Origin
Global
Package Quantity
1
Side Spray
No
Volts
250V
Width
24/25 in

Starting at
$34.29
EACH
  • QUANTITY