DESCRIPTION

  • Bottom cover plate conceals plumbing and internal components
  • Composite material withstands the harshest environments
  • Durable and nonporous fountain provides an attractive and safe product
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Rated for indoor or outdoor use, and appropriate for environments caustic to stainless steel
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering

Elkay Soft Sides® Dual Vandal-Resistant Drinking Fountain

EEDFPVR217RC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Soft Sides®
Color Finish
White
Color Finish Category
Whites
Depth
18-3/8 in
Height
20-3/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Watts
3
Width
18-11/16 in

Starting at
Call for Pricing
  • QUANTITY