DESCRIPTION

  • Includes magnet
  • Lustrous satin finish

Elkay E-Dock Disposal Cover Kit

ELKDEK35

Color Finish

 

SPECIFICATIONS

Color Finish
Lustrous Satin
Height
1-1/4 in
Length
3-3/16 in
Material
Stainless Steel

Starting at
$18.92
EACH
  • QUANTITY