DESCRIPTION

  • COORDINATING ACCESSORIES: Checkout other Elkay magnetic sink accessories, including a ledge for soap or brushes and a sponge holder.
  • DISHWASHER SAFE: Hook is dishwasher safe; remove magnet before washing.
  • INCLUDES: Strong, removable magnet to conveniently place the hook where you want within the sink.
  • REQUIRES: Use of hook requires LKSM17, Elkay 17" backing strip. Easy peel and stick installation of backing strip.
  • STAINLESS STEEL CONSTRUCTION: Constructed of stainless steel and designed to blend in beautifully with your stainless steel sink bowl
  • Stainless steel construction

Elkay E-Dock Hook

ELKEKHOOK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Color Finish
Lustrous Satin
Color Finish Category
Stainless Steel
Gauge
20
Height
2-1/2 in
Length
1-5/16 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
1-3/4 in

Starting at
$20.64
EACH
  • QUANTITY