DESCRIPTION

  • Stainless steel construction

Elkay E-Dock Sponge Holder

ELKEKSPONGE

Color Finish

 

SPECIFICATIONS

Color Finish
Lustrous Satin
Height
3-1/8 in
Length
1-1/4 in
Material
Stainless Steel
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.36
EACH
  • QUANTITY