DESCRIPTION

Elkay E-Dock Utensil Holder

ELKEKUTENSIL

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Height
5-17/50 in
Length
2-3/4 in
Material
Stainless Steel
Width
3 in

Starting at
Call for Pricing
  • QUANTITY