50-1/2 x 29-3/4 in. 18 ga 2-Hole 1-Bowl Floor Mount 300 Service Sink with Center Drain in Stainless Steel
Economy Series 50-1/2 x 29-3/4 in. 18 ga 2-Hole 1-Bowl Floor Mount 300 Service Sink with Center Drain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12" deep bowls with 3/4" coved corners.
- One set of 8" on center faucet holes.
- High quality 18 gauge, type 3 series stainless steel.
- Includes stainless steel legs and adjustable bullet feet.
- 9" backsplash with tile ledge for easy installation.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2
- Application:
- Foodservice
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- Economy Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 14 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 45 in
- IAPMO Listed -:
- No
- Length:
- 50-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 301
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 50-1/5 in x 29-4/5 in x 12 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 50-1/2 in x 29-3/4 in
- Weight:
- 123 lb
- Width:
- 29-3/4 in