DESCRIPTION

Elkay Elbow Fitting with 3/8 in. Stem & 3/8 in. Tube

E70818C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
1-1/4 in
Length
1-13/25 in
Material
Plastic
NSF Certified
No
Origin
Global
Package Quantity
1
Side Spray
No
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY