This product requires certification to purchase.

You last purchased this on
 
Elkay

  • Fast #
  • Part #EUBIB42X19X
  • Item #7368070
  • Manufacturer Part #UB-IB42X19X
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

  • Fast #
  • Part #EUBIB42X19X
  • Item #7368070
  • Manufacturer Part #UB-IB42X19X
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
36 in
Length:
42 in
Material:
Stainless Steel
Material Type:
300
Width:
19 in