Elkay
Everyday Single Handle Kitchen Faucet in Polished Chrome
Part #ELK2478CR | Item #4610178 | Manufacturer Part #LK2478CR
How to get it:
Product Details
- ADA COMPLIANT: Faucet is ADA compliant.
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
- CONVENIENT SIDE SPRAY: Ideal for cleaning dishes or filling pots and vases from the counter.
ADA Compliant
Lead Law Compliant
Documents
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Collection: Everyday
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: Yes
Faucet Connection: Female Compression
Faucet Connection Size: 3/8 in
Faucet Height: 5-7/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Brass
Handle Type: Lever
Height: 5-7/8 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Lead Law Compliant: Yes
Length: 10 in
Material: Brass
Maximum Deck Thickness: 2-5/8 in
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Number of Handles: Single Handle
Number of Holes: 4 Hole
Origin: Global
Side Spray: Yes
Spout Height: 4-3/4 in
Spout Reach: 8-1/8 in
Spout Swivel: 360°
Spout Type: Low Arc, Swivel
Style: Traditional
Supply Lines Included: No
Trim Only: No
UL Listed: No
Weight: 2.5
Width: 9-5/8 in