Elkay

Explore™ 2.2 gpm 1-Hole Single Lever Handle Pull-Out Kitchen Faucet in Brushed Nickel

Part #ELKEC1041NK  |  Manufacturer Part #LKEC1041NK

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low flow
  • Solid brass construction
  • Removable cartridge
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • HI and MID RISE: Faucet can be installed at two different heights to meet your needs.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61, ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Explore™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-7/8 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Lever

Height: 14-7/8 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Length: 12-1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 12-1/4 in

Spout Reach: 10-1/8 in

Spout Swivel: 110°

Spout Type: Pull Out

Trim Only: No

Width: 2-1/2 in