Explore™ Two Handle Lever Handle Pot Filler in Antique Steel

Part #ELKEC2091AS  |  Item #4833938  |  Manufacturer Part #LKEC2091AS

$713.25 EACH
(Pricing is for Antique Steel)

Color/Finish: Antique Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Classroom

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Explore™

Color Finish: Antique Steel

Color Finish Category: Stainless Steel

Faucet Connection: [NPT, Female]

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 4 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 4-13/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 14-5/16 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Bowls: 1

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Faucet

Side Spray: No

Sink Installation Type: Drop-in

Spout Height: 4-3/16 in

Spout Reach: 24 in

Spout Swivel: 360°

Spout Type: Swivel

Style: Traditional

Trim Only: No

WaterSense Labeled: No

Weight: 4.84

Width: 9-1/4 in