Wall Mount Pot Filler in Polished Nickel
Explore™ Wall Mount Pot Filler in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- POT FILLER: Wall mount design is perfect for filling large pots on the stove.
- ADA COMPLIANT: Faucet is ADA compliant.
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Classroom
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Explore™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT, Female
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 4.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14-5/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 4-3/16 in
- Spout Reach:
- 24 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 4.84 lb
- Width:
- 9-1/4 in