EZH2O® 1 gpm Non-Filtered Mechanical Surface Mount with Battery Powered Visual Monitor Bottle Filling Station in Stainless Steel

Part #EEMASMB  |  Item #5058685  |  Manufacturer Part #EMASMB

$1,155.00 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mechanical push button designed for use in limited wall depth applications, for areas where electric is not available.
  • Fill rate is 1.5 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Able to pair with a remote chiller.
  • Laminar flow provides clean fill with minimal splash.
  • Silver Ion Antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real Drain System eliminates standing water.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 0.007

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Government, Gym, Healthcare Settings, Hospitality, Municipal, Office Buildings, Public Facilities, Schools, Universities

Built-In Water Filter: No

CARB OTC LEED Compliant: No

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 1 gpm

GSA Approved: No

Height: 64-3/8 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 17-7/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Style: Modern

Type: EEMASMB

UL Listed: Yes

Water Outlet Connection Size: 1-1/4 in

Weight: 22

Width: 6-1/4 in