19-3/4 in. Non-Filtered Non-Refrigerated In-Wall Bottle Filling Station
This product has been replaced by
Manufacturer Part #EZWSMDK
EZH2O® 19-3/4 in. Non-Filtered Non-Refrigerated In-Wall Bottle Filling Station
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Touchless, sensor activation (bottle filler) designed for easy use.
- Fill rate is 1.5 GPM.
- Designed to be paired with Elkay SwirlFlo architectural fountains.
- Rated for indoor use.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Real drain system eliminates standing water.
- Laminar flow provides clean fill with minimal splash.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Service, Utility
- Built-In Water Filter:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 120
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Faucet Connection:
- NPT, Female
- Faucet Material:
- Brass
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Handle Type:
- Wristblade
- Height:
- 40-13/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Vented
- Style:
- Traditional
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 15 W
- Width:
- 3-1/2 in