EZH2O® 33-22/25 in. 8 gph Wall Mount Bi-Level Cooler with Filter in Light Grey

Part #ELZSTLR8WSVRLC  |  Item #4121807  |  Manufacturer Part #LZSTLR8WSVRLC

$1,496.00 EACH

Color/Finish: Light Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

Built-In Water Filter: No

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Light Grey

Color Finish Category: Greys

Flow Rate: 8 gph

GSA Approved: No

Height: 33-22/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 20-1/4 in

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Self Contained Refrigerant: No

UL Listed: Yes

Volts: 115V

Width: 19-19/50 in