EZH2O® 39-1/16 in. 8 gph Wall Mount Bi-Level Cooler in Stainless Steel

Part #ELZSTLR8WSSC  |  Item #4121665  |  Manufacturer Part #LZSTLR8WSSC

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: ANSI 61

Built-In Water Filter: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Height: 39-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18-3/8 in

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Refrigerant: R-134A

Self Contained Refrigerant: No

UL Listed: Yes

Volts: 115V

Width: 19 in