Elkay
EZH2O® 39-1/16 in. Bottle Filing Station with Cooler in Stainless Steel
Part #ELZSDWSVRSK | Item #4094112 | Manufacturer Part #LZSDWSVRSK
How to get it:
Product Details
- Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
- Fill rate is 1.5 GPM.
- Visual filter monitor with LED filter status indicator for when filter change is necessary.
- The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Real drain system eliminates standing water.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Rated for indoor use.
Recommended Accessories
Specifications
ADA Compliant: Yes
AMP: 1
ANSI Specifications: ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME Specifications: ASME A112.19.3
Antimicrobial: Yes
Application: Architectural, Government, Gym, Healthcare Settings, Hospitality, Municipal, Office Buildings, Public Facilities, Schools, Universities
Built-In Water Filter: Yes
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.4, CSA C22.2 No. 120
Collection: EZH2O®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Filtering Material: Yes
GSA Approved: Yes
Gauge: 18
Height: 39-3/50 in
IAPMO Listed: No
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 18-3/8 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 42, NSF 53, NSF 61
Origin: Domestic
Refrigerant: R-134A
Self Contained Refrigerant: No
Side Spray: No
UL Listed: UL 399
Volts: 115V
Water Outlet Connection Size: 1-1/4 in
Watts: 15
Width: 19 in