EZH2O® 8 gph Wall Mount Water Cooler in Light Gray

Part #EEZSTL8WSLC  |  Item #4219505  |  Manufacturer Part #EZSTL8WSLC

$1,529.25 EACH

Color/Finish: Light Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: ANSI 372, ANSI 61

Built-In Water Filter: No

CARB OTC LEED Compliant: No

CSA Certified: CSA C22.2 No. 120

Collection: EZH2O®

Color Finish: Light Grey

Color Finish Category: Greys

Flow Rate: 8 gph

GSA Approved: No

Height: 44-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 36-3/4 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number Of Bowls: 1

Origin: Domestic

Refrigerant: R-134A

Self Contained Refrigerant: No

Side Spray: No

Sink Installation Type: Top Mount

Style: Traditional

Type: EEZSTL8WSLC

UL Listed: Yes

Volts: 115V

Watts: 370

Width: 19 in