Wall Mount Stainless Steel Indoor Bottle Filling Station

You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #EEZWSSM
  • Item #4290618
  • Manufacturer Part #EZWSSM
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fill rate is 1.5 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Touchless, sensor-activated design for use in limited wall depth applications.
  • Rated for indoor use.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Laminar flow provides clean fill with minimal splash.
  • Able to pair with a remote chiller.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
1
ANSI:
ANSI 61
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
CSA Certified:
CSA C22.2 No. 120
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Flow Rate:
1.5 gpm
Gauge (metal):
18 ga
Height:
25-7/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
17-15/16 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Self Contained Refrigerant:
No
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/4 in
Watts:
15 W
Weight:
23.5 lb
Width:
8-3/16 in