Wall Mount Stainless Steel Indoor Bottle Filling Station

You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #ELZWSSS28K
  • Item #4290243
  • Manufacturer Part #LZWS-SS28K
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Touchless, sensor activation designed for easy use (bottle filler); easy-to-operate push-button activation (bubbler).
  • Styles available with either SwirlFlo high-efficiency fountain or Soft Sides refrigerated fountain.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash.
  • Rated for indoor use.
  • Real drain system eliminates standing water.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ANSI:
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Foodservice
Built-In Water Filter:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Filtering Material:
Yes
Flow Rate:
8 gph
GSA Approved:
Yes
Gauge (metal):
18 ga
Height:
40-13/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
58-1/4 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
2
Origin:
Domestic
Phase:
Single Phase
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/4 in
Watts:
370 W
Width:
18 in