DESCRIPTION

  • Vandal-resistant pushbutton activation
  • Auto 20-second shut-off (bottle filler)
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste
  • Includes Vandal-resistant bubbler

Elkay EZH2O® Wall Mount Stainless Steel Indoor/Outdoor Bottle Filling Station

EVRCTL8WSK

Manufacturer Part #: VRCTL8WSK

Installation Type:

Wall Mount

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Built-In Water Filter
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EZH2O®
Flow Rate
8 gph
Height
38-13/16 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
370
Width
18-5/8 in

Print