Elkay EzH2O® Factory Mutual Outdoor Bottle Filler & Double Fountain ELK4430BF1U

DESCRIPTION

  • Durable tubular steel construction
  • Laminar flow to minimize splash
  • Recessed orifice to prevent contamination
  • Vandal-resistant one-piece bubbler
  • Vandal-resistant, easy to operate pushbutton activation
  • Weather-resistant finish with corrosion protection internal and external coating

Elkay EzH2O® Factory Mutual Outdoor Bottle Filler & Double Fountain

ELK4430BF1U

Watts:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
EzH2O®
Height
64 in
Installation Type
Floor Mount
Length
14 in
Material
Steel
Maximum Pressure
105 psi
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Watts
27
Width
48 in

Starting at
Call for Pricing
  • QUANTITY