11 in. Bottom Grid in Polished Stainless Steel
FEI Exclusives 11 in. Bottom Grid in Polished Stainless Steel
Frequently Purchased Together
Product Details
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- Exclusively available at Ferguson and Build.com.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- Collection:
- FEI Exclusives
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- GSA Approved:
- No
- Height:
- 11/16 in
- IAPMO Listed -:
- No
- Length:
- 11 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Shape:
- Rectangular
- Side Spray:
- No
- Size:
- 11 in x 15-3/4 in
- Thickness:
- 11/16 in
- Weight:
- 0.75 lb
- Width:
- 15-3/4 in