DESCRIPTION
- Assembled in USA
- Features Flexi-Guard® StreamSaver™ safety bubbler
- Features high-efficiency chilling unit
- Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
- Green Ticker™ counts bottles saved from waste
- Integrated silver ion anti-microbial protection in key areas
- Sanitary, touchless activation with auto 20 second shut-off (Bottle Filler)
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Stylish oval basin features pushbutton activation
- WaterSentry® VII filtration system
Elkay EzH2O® Filtered Combo
ELZWSSFGRN28K
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 61
- ASME Specifications
- ASME A112.19.3
- Built-In Water Filter
- Yes
- CSA Certified
- CSA B45.4, CSA C22.2 No. 120
- Collection
- EzH2O®
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Flow Rate
- 8 gph
- Height
- 40-13/16 in
- Installation Type
- Wall Mount
- Lead Law Compliant
- Yes
- Length
- 58-1/4 in
- Material
- Stainless Steel
- NSF Certified
- Yes
- NSF Specifications
- NSF 42, NSF 53
- UL Listed
- Yes
- Volts
- 115V
- Watts
- 260
- Width
- 19 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday