DESCRIPTION

  • Assembled in USA
  • Bottle filler features sanitary no-touch sensor activation with 20 second automatic shut-off
  • Features high-efficiency chilling unit
  • Flexi-Guard StreamSaver bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms and reduce water waste.
  • Green Ticker™ counts bottles saved from waste
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Stylish oval basin features pushbutton activation
  • WaterSentry® plus filtration system

Elkay EzH2O® Filtered Combo

ELZWSSFGRN8K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
40-13/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
39-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
260
Width
19 in

Starting at
Call for Pricing
  • QUANTITY