DESCRIPTION

  • Able to pair with a remote chiller.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Mechanical push button designed for use in limited wall depth applications, for areas where electric is not available.
  • Rated for Indoor use.
  • Real Drain System eliminates standing water.
  • Silver Ion Antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • The 500-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.

Elkay EZH2O® Filtered Non-Refrigerated Mechanical Surface Mount with Battery Powered Visual Monitor Bottle Filling Station

ELMASMB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.007
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
Built-In Water Filter
Yes
CARB OTC LEED Compliant
No
Collection
EZH2O®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
25-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
17-7/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
No
Width
6-1/4 in

Starting at
$882.0
EACH
  • QUANTITY