Fireclay
Frequently Purchased Together
Product Details
Product Details
- FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
- DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Fireclay
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 16-21/50 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-1/2 in x 16 in x 9-1/8 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-3/8 in x 18-7/8 in
- Width:
- 18-23/25 in