Elkay

Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Bi-Level ADA Cooler in Light Grey

Part #EEZTL8LFC  |  Manufacturer Part #EZTL8LFC

Color/Finish: Light Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy touch controls
  • Includes Flexi-Guard® safety bubbler
  • Prepped for glass filler (ordered separately)
  • Features optional 1500 gallon capacity WaterSentry® filtration.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: ANSI 372, ANSI 61

Built-In Water Filter: No

CSA Certified: CSA B45.4, CSA C22.2 No. 120

Collection: Flexi-Guard®

GSA Approved: No

Height: 25-5/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: Yes

Volts: 115V

Watts: 370

Width: 19 in