DESCRIPTION

  • Attractive, contemporary design matches modern architecture
  • Electronic bubbler push bars for easy activation
  • Integrated drain reduces debris accumulation and is easy to clean
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering
  • Stainless steel finish is corrosion resistant and attractive
  • Rated for indoor use

Elkay Flexi-Guard® 8 gal. Bi- Level ADA Easy- Touch Pushbars and Sensor Activated Water Cooler Stainless Steel

EEZSTL8SC

Manufacturer Part #: EZSTL8SC

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Application
Classroom
Built-In Water Filter
No
Collection
Flexi-Guard®
Depth
19 in
Flow Rate
8 gph
Height
25-5/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Side Spray
No
Type
EEZSTL8SC
Volts
115V
Watts
370
Width
36-3/4 in

Print