Flexi-Guard® 8 gph 18 ga Non-Filtered Wall Mount Water Cooler in Stainless Steel

Part #EEFRC8K  |  Item #2906869  |  Manufacturer Part #EFRC8K

$2,411.25 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fully-recessed stainless steel design allows for obstacle free walkways.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical bubbler push button continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities]

Built-In Water Filter: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Gauge: 16

Height: 54-1/4 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Recessed Mount

Length: 19 in

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Self Contained Refrigerant: No

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 325

Width: 11-3/4 in