DESCRIPTION

  • Flexi-Guard®
  • For use with Elkay drinking water products

Elkay Flexible Bubbler Assembly

E92715C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Brand Model Compatibility
EZ, LZ, FD, LFDE, EMABF, LMABF, EFW, EFA, EFHA, LFAE and HEW Drinking Fountains
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connections
CTS
Material
Metal, Plastic
Origin
Domestic
Package Quantity
1
Side Spray
No

Starting at
$31.62
EACH
  • QUANTITY