DESCRIPTION

Elkay Flexible Overflow Assembly

ELKF293

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Origin
Global
Package Quantity
1
Side Spray
No

Starting at
$114.75
EACH
  • QUANTITY