DESCRIPTION

  • 3-1/2" drain opening centered in each compartment.
  • 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
  • Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
  • Sink Size: 48" X 27 1/2" X 14"
  • Sink compartments have welded 1⁄4" radius coved corner construction; ground smooth for easy cleaning.
  • Sink compartments pitched to drain.
  • Sink polished to a uniform lustrous satin finish.
  • Stainless steel 14 gauge
  • Stainless steel tubular legs, 1-5⁄8" O.D.with up to 1" adjustable, bullet-shaped stainless steel feet.

Elkay Weldbilt® Floor Mount Food Service Scullery Sink

EWNSF8345

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Food Service
Bowl Size Single Or Left
15 in x 24 in x 14 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Bowl Size
15 in x 24 in x 14 in
Center Size
8 in
Collection
Weldbilt®
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Depth
14 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
14
IAPMO Listed
No
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 2
Number Of Bowls
3
Origin
Domestic
Overall Sink Size
48 in x 27-1/2 in
Package Quantity
1
Right Bowl Size
15 in x 24 in x 14 in
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY