DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Rated for indoor use
  • Traditional small footprint floor mount design allows for space-saving installations
  • Vinyl clad finish is durable and attractive

Elkay Legacy Floor Mount Water Cooler

EFD7005T1Z

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
3.5
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
Legacy
Color Finish
Sandalwood
Color Finish Category
Neutrals
Depth
12 in
Flow Rate
5 gph
Height
38 in
Installation Type
Floor Mount, Freestanding
Lead Law Compliant
Yes
Length
12 in
Maximum Pressure
20 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
HFC-134a
UL Listed
Yes
Volts
115V
Watts
3
Width
12 in

Starting at
$1088.64
EACH
  • QUANTITY