DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Rated for indoor use
  • Traditional small footprint floor mount design allows for space-saving installations
  • Vinyl clad finish is durable and attractive

Elkay Legacy Floor Mounting Water Cooler

EFD7003L1Z

Flow Rate:

3 gph

SPECIFICATIONS

ADA Compliant
No
AMP
3.5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
Legacy
Color Finish
Light Grey Granite
Color Finish Category
Greys
Depth
12 in
Flow Rate
3 gph
Height
38 in
Installation Type
Floor Mount, Freestanding
Lead Law Compliant
Yes
Length
12 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
230
Width
12 in

Starting at
$947.52
EACH
  • QUANTITY