DESCRIPTION

  • Exclusive Lustertone® finish
  • Fully undercoated to dampen sound and prevent condensation
  • High Quality Stainless Steel
  • U-channel type mounting system

Elkay Flow Regulator

E61313C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
1-3/4 in
Material
Metal, Plastic, Rubber
Origin
Domestic
Package Quantity
1
Side Spray
No

Starting at
$33.79
EACH
  • QUANTITY