Cartridge Flow Regulator for Push Button Drinking Fountains

You last purchased this on
 
Elkay

Cartridge Flow Regulator for Push Button Drinking Fountains

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Cartridge Flow Regulator for Push Button Drinking Fountains

  • Fast #
  • Part #E61313C
  • Item #34672
  • Manufacturer Part #61313C
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Black/Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fully undercoated to dampen sound and prevent condensation
  • High Quality Stainless Steel
  • Exclusive Lustertone® finish
  • U-channel type mounting system
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Multi-Family
Brand Model Compatibility:
SwirlFlo®DRKR14C Drinking Fountain
Color Finish Category:
Whites
Color Finish Name:
White/Black/Silver
Length:
1-3/4 in
Material:
Metal, Plastic, Rubber
Number of Bowls:
1
Origin:
Domestic
Product Type:
Cartridge
Side Spray:
No
Sink Installation Type:
Drop-in
Style:
Traditional
Weight:
1 lb