DESCRIPTION

Elkay Front Panel

E22932C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Beige
Color Finish Category
Neutrals
Height
1 in
Length
15-9/10 in
Material
Metal
Width
5-23/100 in

Starting at
Call for Pricing
  • QUANTITY