Front Push Bracket in Silver

Part #E22900C  |  Item #1972598  |  Manufacturer Part #22900C

$8.74 EACH

Color/Finish: Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 1-83/100 in

Length: 17-11/100 in

Material: Metal

Number Of Bowls: 1

Origin: Domestic

Product Type: Push Bar Bracket

Side Spray: No

Sink Installation Type: Drop-in

Style: Traditional

Weight: 1

Width: 3-12/25 in