DESCRIPTION

  • 3/8" I.P. connection
  • Manufactured with 100% Lead-free material
  • Plastic covered wire push down control
  • Spout height: 10"
  • Stainless steel

Elkay Glass Filler

ELK1114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/8 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Spout Height
10 in
Spout Reach
2-1/2 in
Spout Type
Gooseneck

Starting at
Call for Pricing
  • QUANTITY